Zoro Homepage

Drill Bushing, Type P, Drill Size 9/16 In

  • Mfr # P6428LX

  • Zoro # G3064647


product price: $9.69
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Decimal Equivalent
0.5625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6428LX
Zoro #
G3064647
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 in
Drill Size
9/16 in
Overall Length
1 3/4 in
Inside Dia.
9/16 in
Size- Decimal
9/16" (0.5625)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
5.00mm - 0.1969
Drill Bit Dimension Type
Wire

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.