Drill Bushing, Type P, Drill Size 9.1mm
- Mfr # P405JI
- Zoro # G3069215
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Hardness
Rc 62-64
Drill Size
9.10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P405JI
- Zoro #
- G3069215
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Drill Size
- 9.10 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 5/16 in
- Outside Dia.
- 5/8 in
- Inside Dia.
- 9.10 mm
- Size - Decimal
- 31/64 in - 0.4844
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 9.10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.