Zoro Homepage

Drill Bushing, Type P, Drill Size 9.1mm

  • Mfr # P4822JI

  • Zoro # G3061138


product price: $8.39
/ea

Key Features

Drill Size
9.10 mm
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4822JI
Zoro #
G3061138
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
9.10 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
9.10 mm
Size - Decimal
55/64 in - 0.8594

Details

Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3583
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 9.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.