Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 9/32 In

  • Mfr # PT2816HX

  • Zoro # G3055145


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Outside Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT2816HX
Zoro #
G3055145
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Size- Decimal
9/32" (0.2812)
Drill Size
9/32 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
9/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
A - 0.2340

Details

Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.2812
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.