Drill Bushing, Type P, Drill Size 9/32 In
Mfr # PT284HX
Zoro # G3054926
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Finish
High Speed Steel
Outside Dia.
7/16 in
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT284HX
Zoro #
G3054926
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
7/16 in
Size- Decimal
9/32" (0.2812)
Overall Length
1/4 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
9/32 in
Drill Size
9/32 in
Size - Decimal
A - 0.2340
Details
Drill Bushing Wall Type
Thin Wall
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.2812
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.