Drill Bushing, Type P, Drill Size 9/32 In
Mfr # PT286HX
Zoro # G3093627
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Fractional Inch
Outside Dia.
7/16 in
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT286HX
Zoro #
G3093627
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
7/16 in
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
9/32" (0.2812)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
9/32 in
Inside Dia.
9/32 in
Size - Decimal
#27 - 0.1440
Details
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Decimal Equivalent
0.2812
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.