Drill Bushing, Type P, Drill Size 9.4mm
Mfr # P4012JO
Zoro # G3084947
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4012JO
Zoro #
G3084947
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
9.40 mm
Drill Size
9.40 mm
Overall Length
3/4 in
Size - Decimal
1/4 in - 0.2500
Details
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Type
No
Decimal Equivalent
0.3701
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 9.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.