Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 9.4mm

  • Mfr # P404JO

  • Zoro # G3069389


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Drill Size
9.40 mm
Hardness
Rc 62-64
Measurement System
Metric
Outside Dia.
5/8 in
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P404JO
Zoro #
G3069389
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
9.40 mm
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
9.40 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/4 in
Size - Decimal
31/32 in - 0.9688

Details

Hardness
Rc 62-64
Measurement System
Metric
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.3701
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 9.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.