Drill Bushing, Type P, Drill Size 9.4mm
Mfr # P4812JO
Zoro # G3067806
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Measurement System
Metric
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4812JO
Zoro #
G3067806
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Inside Dia.
9.40 mm
Drill Size
9.40 mm
Overall Length
3/4 in
Size - Decimal
37/64 in - 0.5781
Details
Measurement System
Metric
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Hardness
Rc 62-64
Decimal Equivalent
0.3701
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 9.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.