Drill Bushing, Type P, Drill Size 9.4mm
Mfr # P4816JO
Zoro # G3061497
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Measurement System
Metric
Drill Size
9.40 mm
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4816JO
Zoro #
G3061497
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
9.40 mm
Inside Dia.
9.40 mm
Outside Dia.
3/4 in
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
53/64 in - 0.8281
Details
Measurement System
Metric
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Type
No
Decimal Equivalent
0.3701
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 9.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.