Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 9.4mm

  • Mfr # PT4020JO

  • Zoro # G3092507


product price: $8.35
/ea

Key Features

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT4020JO
Zoro #
G3092507
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
Drill Size
9.40 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 1/4 in
Inside Dia.
9.40 mm
Size - Decimal
#31 - 0.1200

Details

Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Measurement System
Metric
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Decimal Equivalent
0.3701
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 9.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.