Drill Bushing, Type P, Drill Size 9/64 In
Mfr # P2022EG
Zoro # G1989465
product price: $10.55
/eaKey Features
Decimal Equivalent
0.1406
Inside Dia.
9/64 in
Drill Size
9/64 in
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2022EG
Zoro #
G1989465
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
9/64 in
Drill Size
9/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
1 3/8 in
Outside Dia.
5/16 in
Size- Decimal
9/64" (0.1406)
Size - Decimal
#8 - 0.1990
Details
Decimal Equivalent
0.1406
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.