Drill Bushing, Type P, Drill Size 9.6mm
Mfr # P4028JS
Zoro # G3084159
product price: $9.69
/eaKey Features
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Size
9.60 mm
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4028JS
Zoro #
G3084159
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
9.60 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
9.60 mm
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Size - Decimal
10.00mm - 0.3937
Details
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Measurement System
Metric
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Head Type
No
Decimal Equivalent
0.3780
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 9.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.