Drill Bushing, Type P, Drill Size 9.6mm
Mfr # P408JS
Zoro # G3068068
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Outside Dia.
5/8 in
Material - Machining
High Speed Steel
Measurement System
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P408JS
Zoro #
G3068068
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
9.60 mm
Overall Length
1/2 in
Inside Dia.
9.60 mm
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
37/64 in - 0.5781
Details
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Decimal Equivalent
0.3780
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 9.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.