Drill Bushing, Type P, Drill Size A
Mfr # P2612GW
Zoro # G3088760
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Outside Dia.
13/32 in
Finish
High Speed Steel
Inside Dia.
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2612GW
Zoro #
G3088760
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
13/32 in
Inside Dia.
A
Overall Length
3/4 in
Size- Decimal
A (0.2340)
Drill Size
A
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
#5 - 0.2055
Details
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2340
Head Material
High Speed Steel
Measurement System
Letter
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.