Zoro Homepage

Drill Bushing, Type P, Drill Size A

  • Mfr # P264GW

  • Zoro # G1833898


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Inside Dia.
A
Heat Treatment
Through Hardened
Measurement System
Letter
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P264GW
Zoro #
G1833898
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
A
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
A (0.2340)
Drill Size
A
Overall Length
1/4 in
Size - Decimal
1 in - 1.0000

Details

Heat Treatment
Through Hardened
Measurement System
Letter
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Decimal Equivalent
0.2340
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.