Zoro Homepage

Drill Bushing, Type P, Drill Size A

  • Mfr # P266GW

  • Zoro # G3085805


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2340
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P266GW
Zoro #
G3085805
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
A
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
A
Size- Decimal
A (0.2340)
Outside Dia.
13/32 in
Size - Decimal
1/2 in - 0.5000

Details

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2340
Material - Machining
High Speed Steel
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Letter
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.