Drill Bushing, Type P, Drill Size A
Mfr # P325GW
Zoro # G3048678
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Hardness
Rc 62-64
Measurement System
Letter
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P325GW
Zoro #
G3048678
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
A (0.2340)
Overall Length
5/16 in
Inside Dia.
A
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
A
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
1/2 in
Size - Decimal
W - 0.3860
Details
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Measurement System
Letter
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Decimal Equivalent
0.2340
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.