Zoro Homepage

Drill Bushing, Type P, Drill Size A

  • Mfr # P328GW

  • Zoro # G3102465


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Measurement System
Letter
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P328GW
Zoro #
G3102465
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Drill Size
A
Overall Length
1/2 in
Inside Dia.
A
Size- Decimal
A (0.2340)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
#57 - 0.0430

Details

Measurement System
Letter
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2340
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.