Drill Bushing, Type P, Drill Size A
Mfr # PT2816GW
Zoro # G3055389
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Inside Dia.
A
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT2816GW
Zoro #
G3055389
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
A
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
A
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
A (0.2340)
Outside Dia.
7/16 in
Overall Length
1 in
Size - Decimal
9/64 in - 0.1406
Details
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2340
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Measurement System
Letter
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.