Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size A

  • Mfr # PT286GW

  • Zoro # G3054786


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Outside Dia.
7/16 in
Size- Decimal
A (0.2340)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT286GW
Zoro #
G3054786
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Size- Decimal
A (0.2340)
Drill Size
A
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
A
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
B - 0.2380

Details

Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Head Material
High Speed Steel
Finish
High Speed Steel
Decimal Equivalent
0.2340
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Measurement System
Letter
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.