Drill Bushing, Type P, Drill Size A
Mfr # PT288GW
Zoro # G3093590
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Size- Decimal
A (0.2340)
Outside Dia.
7/16 in
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT288GW
Zoro #
G3093590
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
A (0.2340)
Overall Length
1/2 in
Outside Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
A
Drill Size
A
Size - Decimal
#28 - 0.1405
Details
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Decimal Equivalent
0.2340
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Measurement System
Letter
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.