Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size B

  • Mfr # P2622GZ

  • Zoro # G3103838


product price: $9.19
/ea

Key Features

Finish
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.2380
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2622GZ
Zoro #
G3103838
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
13/32 in
Drill Size
B
Overall Length
1 3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
B
Size- Decimal
B (0.2380)
Size - Decimal
#52 - 0.0635

Details

Finish
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.2380
Bushing Head Type
Headless
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Measurement System
Letter
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.