Drill Bushing, Type P, Drill Size B
Mfr # P265GZ
Zoro # G3086161
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Inside Dia.
B
Measurement System
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P265GZ
Zoro #
G3086161
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/16 in
Inside Dia.
B
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
B
Size- Decimal
B (0.2380)
Size - Decimal
1/16 in - 0.0625
Details
Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2380
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.