Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size B

  • Mfr # P3222GZ

  • Zoro # G1831265


product price: $8.95
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
B (0.2380)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3222GZ
Zoro #
G1831265
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1 3/8 in
Size- Decimal
B (0.2380)
Inside Dia.
B
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
B
Size - Decimal
S - 0.3480

Details

Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Letter
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Decimal Equivalent
0.2380
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.