Drill Bushing, Type P, Drill Size B
Mfr # P324GZ
Zoro # G3049247
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Decimal Equivalent
0.2380
Bushing Head Type
Headless
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P324GZ
Zoro #
G3049247
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
B
Overall Length
1/4 in
Inside Dia.
B
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
B (0.2380)
Outside Dia.
1/2 in
Size - Decimal
U - 0.3680
Details
Decimal Equivalent
0.2380
Bushing Head Type
Headless
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.