Zoro Homepage

Drill Bushing, Type P, Drill Size B

  • Mfr # PT2810GZ

  • Zoro # G3055991


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Outside Dia.
7/16 in
Material - Machining
High Speed Steel
Decimal Equivalent
0.2380
Size- Decimal
B (0.2380)
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2810GZ
Zoro #
G3055991
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Overall Length
5/8 in
Size- Decimal
B (0.2380)
Inside Dia.
B
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
B
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size - Decimal
9/32 in - 0.2812

Details

Material - Machining
High Speed Steel
Decimal Equivalent
0.2380
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Measurement System
Letter
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.