Drill Bushing, Type P, Drill Size B
Mfr # PT285GZ
Zoro # G3054871
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Drill Size
B
Rockwell Hardness
RC 62-64
Measurement System
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT285GZ
Zoro #
G3054871
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
B
Overall Length
5/16 in
Size- Decimal
B (0.2380)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/16 in
Inside Dia.
B
Size - Decimal
A - 0.2340
Details
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Letter
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Decimal Equivalent
0.2380
Hardness
Rc 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.