Drill Bushing, Type P, Drill Size C
Mfr # P2616HB
Zoro # G3104090
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Outside Dia.
13/32 in
Decimal Equivalent
0.2420
Inside Dia.
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2616HB
Zoro #
G3104090
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Dia.
13/32 in
Inside Dia.
C
Drill Size
C
Size- Decimal
C (0.2420)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
1 in
Size - Decimal
#51 - 0.0670
Details
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2420
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Measurement System
Letter
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.