Zoro Homepage

Drill Bushing, Type P, Drill Size C

  • Mfr # P2628HB

  • Zoro # G3086618


product price: $10.49
/ea

Key Features

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
C
Outside Dia.
13/32 in
Inside Dia.
C
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2628HB
Zoro #
G3086618
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
C
Outside Dia.
13/32 in
Inside Dia.
C
Overall Length
1 3/4 in
Size- Decimal
C (0.2420)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#9 - 0.1960

Details

Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Letter
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Decimal Equivalent
0.2420
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.