Drill Bushing, Type P, Drill Size C
Mfr # P266HB
Zoro # G3085227
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
C
Bushing Head Type
Headless
Decimal Equivalent
0.2420
Drill Size
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P266HB
Zoro #
G3085227
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
C
Drill Size
C
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
C (0.2420)
Outside Dia.
13/32 in
Size - Decimal
1/32 in - 0.0312
Details
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Decimal Equivalent
0.2420
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Letter
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.