Drill Bushing, Type P, Drill Size C
Mfr # P326HB
Zoro # G3103375
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Measurement System
Letter
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Inside Dia.
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P326HB
Zoro #
G3103375
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia.
C
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
C (0.2420)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
C
Overall Length
3/8 in
Size - Decimal
#54 - 0.0550
Details
Measurement System
Letter
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.2420
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.