Zoro Homepage

Drill Bushing, Type P, Drill Size C

  • Mfr # PT286HB

  • Zoro # G1831621


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Outside Dia.
7/16 in
Finish
High Speed Steel
Size- Decimal
C (0.2420)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT286HB
Zoro #
G1831621
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Outside Dia.
7/16 in
Size- Decimal
C (0.2420)
Inside Dia.
C
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
C
Size - Decimal
B - 0.2380

Details

Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Measurement System
Letter
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.2420
Drill Bushing Wall Type
Thin Wall
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.