Zoro Homepage

Drill Bushing, Type P, Drill Size D

  • Mfr # P264HD

  • Zoro # G3086356


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Rockwell Hardness
RC 62-64
Drill Size
D
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Decimal Equivalent
0.2460
Size- Decimal
D (0.2460)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P264HD
Zoro #
G3086356
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
D
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
D (0.2460)
Overall Length
1/4 in
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
D
Size - Decimal
1 in - 1.0000

Details

Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.2460
Measurement System
Letter
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.