Drill Bushing, Type P, Drill Size D
Mfr # P324HD
Zoro # G1831210
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Size
D
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P324HD
Zoro #
G1831210
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
D
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
1/2 in
Inside Dia.
D
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
D (0.2460)
Overall Length
1/4 in
Size - Decimal
U - 0.3680
Details
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2460
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Measurement System
Letter
Bushing Head Type
Headless
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.