Zoro Homepage

Drill Bushing, Type P, Drill Size D

  • Mfr # P325HD

  • Zoro # G3048398


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2460
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Drill Size
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P325HD
Zoro #
G3048398
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
D
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
1/2 in
Inside Dia.
D
Overall Length
5/16 in
Size- Decimal
D (0.2460)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
W - 0.3860

Details

Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2460
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Measurement System
Letter
Bushing Head Type
Headless
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.