Zoro Homepage

Drill Bushing, Type P, Drill Size D

  • Mfr # P328HD

  • Zoro # G3102395


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Drill Bushing Wall Type
Standard Wall
Outside Dia.
1/2 in
Size- Decimal
D (0.2460)
Inside Dia.
D
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P328HD
Zoro #
G3102395
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
1/2 in
Outside Dia.
1/2 in
Size- Decimal
D (0.2460)
Inside Dia.
D
Drill Size
D
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#58 - 0.0420

Details

Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Measurement System
Letter
Decimal Equivalent
0.2460
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Head Type
Headless
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.