Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size D

  • Mfr # PT2810HD

  • Zoro # G3055967


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Size- Decimal
D (0.2460)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Decimal Equivalent
0.2460
Hardness
Rc 62-64
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2810HD
Zoro #
G3055967
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
D (0.2460)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
D
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
D
Outside Dia.
7/16 in
Size - Decimal
9/32 in - 0.2812

Details

Decimal Equivalent
0.2460
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Letter
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.