Zoro Homepage

Drill Bushing, Type P, Drill Size D

  • Mfr # PT2816HD

  • Zoro # G3055249


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2816HD
Zoro #
G3055249
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
7/16 in
Overall Length
1 in
Size- Decimal
D (0.2460)
Drill Size
D
Inside Dia.
D
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
9/64 in - 0.1406

Details

Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
0.2460
Material
52100 Thru Hardened
Measurement System
Letter
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Bushing Head Type
Headless
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.