Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size D

  • Mfr # PT286HD

  • Zoro # G3054725


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Drill Size
D
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
D
Bushing Head Type
Headless
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT286HD
Zoro #
G3054725
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Drill Size
D
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
D
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
7/16 in
Size- Decimal
D (0.2460)
Size - Decimal
B - 0.2380

Details

Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.2460
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.