Drill Bushing, Type P, Drill Size F
Mfr # P265HJ
Zoro # G3086100
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Decimal Equivalent
0.2570
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Outside Dia.
13/32 in
Inside Dia.
F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P265HJ
Zoro #
G3086100
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
13/32 in
Inside Dia.
F
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
F
Size- Decimal
F (0.2570)
Size - Decimal
1/16 in - 0.0625
Details
Decimal Equivalent
0.2570
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.