Drill Bushing, Type P, Drill Size F
Mfr # P328HJ
Zoro # G3102368
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/2 in
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P328HJ
Zoro #
G3102368
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
F
Size- Decimal
F (0.2570)
Drill Size
F
Size - Decimal
#58 - 0.0420
Details
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Head Material
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.2570
Measurement System
Letter
Finish
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.