Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size F

  • Mfr # PT2810HJ

  • Zoro # G3055860


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
F
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.2570
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2810HJ
Zoro #
G3055860
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Inside Dia.
F
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
F
Size- Decimal
F (0.2570)
Outside Dia.
7/16 in
Size - Decimal
9/32 in - 0.2812

Details

Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.2570
Measurement System
Letter
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.