Zoro Homepage

Drill Bushing, Type P, Drill Size F

  • Mfr # PT2816HJ

  • Zoro # G3055215


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Material - Machining
High Speed Steel
Inside Dia.
F
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2816HJ
Zoro #
G3055215
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
F
Overall Length
1 in
Outside Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
F (0.2570)
Drill Size
F
Size - Decimal
9/64 in - 0.1406

Details

Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.2570
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Measurement System
Letter
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.