Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size F

  • Mfr # PT286HJ

  • Zoro # G3054698


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Finish
High Speed Steel
Outside Dia.
7/16 in
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT286HJ
Zoro #
G3054698
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
3/8 in
Drill Size
F
Inside Dia.
F
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
F (0.2570)
Size - Decimal
B - 0.2380

Details

Finish
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2570
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Letter
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.