Zoro Homepage

Drill Bushing, Type P, Drill Size G

  • Mfr # P3222HL

  • Zoro # G3049999


product price: $8.95
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Inside Dia.
G
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3222HL
Zoro #
G3049999
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
G
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
G
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
G (0.2610)
Overall Length
1 3/8 in
Size - Decimal
T - 0.3580

Details

Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Letter
Decimal Equivalent
0.2610
Material
52100 Thru Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.