Drill Bushing, Type P, Drill Size G
Mfr # P3228HL
Zoro # G3049658
product price: $9.69
/eaKey Features
Heat Treatment
Through Hardened
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P3228HL
Zoro #
G3049658
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
G
Inside Dia.
G
Overall Length
1 3/4 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
G (0.2610)
Size - Decimal
U - 0.3680
Details
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Measurement System
Letter
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.2610
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.