Drill Bushing, Type P, Drill Size G
Mfr # P324HL
Zoro # G3049177
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Bushing Head Type
Headless
Head Material
High Speed Steel
Inside Dia.
G
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P324HL
Zoro #
G3049177
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
G
Outside Dia.
1/2 in
Size- Decimal
G (0.2610)
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
G
Size - Decimal
U - 0.3680
Details
Bushing Head Type
Headless
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2610
Measurement System
Letter
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.