Drill Bushing, Type P, Drill Size G
Mfr # P326HL
Zoro # G3103311
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Decimal Equivalent
0.2610
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P326HL
Zoro #
G3103311
UPC #
-
Country of Origin
United Kingdom
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
3/8 in
Inside Dia.
G
Outside Dia.
1/2 in
Size- Decimal
G (0.2610)
Drill Size
G
Size - Decimal
#54 - 0.0550
Details
Decimal Equivalent
0.2610
Hardness
Rc 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Measurement System
Letter
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.