Drill Bushing, Type P, Drill Size G
Mfr # PT2812HL
Zoro # G3055565
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Size- Decimal
G (0.2610)
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT2812HL
Zoro #
G3055565
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
G (0.2610)
Inside Dia.
G
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Drill Size
G
Outside Dia.
7/16 in
Size - Decimal
9/64 in - 0.1406
Details
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Material
52100 Thru Hardened
Decimal Equivalent
0.2610
Head Material
High Speed Steel
Measurement System
Letter
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.